Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Mount Flush Mount 1 Light Matte Black

  • Mfr # QFL6182MBK

  • Zoro # G312348569


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
100W
Fixture Housing Material
COASTAL ARMOUR ALUMINUM
Standards
ETL Listed
Glass Finish
Opal Glass, Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFL6182MBK
Zoro #
G312348569
UPC #
611728371152
Country of Origin
China

Dimensions

Shade Dimensions
6.25 x 6.25 Top 6.25 x 6.25 Bottom 12.00 Side
Cord Length
12 Ft
Chain Length
8"
Canopy Size
5.00"W X 5.00"L

Details

Voltage
120V
Watts
100W
Item
Flush Mount
Fixture Housing Material
COASTAL ARMOUR ALUMINUM
Standards
ETL Listed
Glass Finish
Opal Glass, Clear Glass
Number of LEDs
1
Fixture Type
Medium
Series
Quoizel
Design Style
Traditional
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

The transitional style of the Damascus flush mount is both sleek and modern. A simple drum silhouette is finished in matte black on the outside, painted with a warm brass interior for optimal illumination. An opal glass globe completes the overall look, making Damascus a perfect choice in any space.


  • •Product Finish: Black
  • •Product Shade: Opal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.