Zoro Homepage

Flush Mount Flush Mount 1 Light White

  • Mfr # QFL6208W

  • Zoro # G012348449


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
100W
Series
Quoizel
Glass Finish
Metal
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFL6208W
Zoro #
G012348449
UPC #
611728376720
Country of Origin
China

Dimensions

Shade Dimensions
6.25 x 6.25 Top 6.25 x 6.25 Bottom 12.00 Side
Cord Length
6 In

Details

Voltage
120V
Watts
100W
Item
Flush Mount
Series
Quoizel
Glass Finish
Metal
Standards
ETL Listed
Fixture Housing Material
COASTAL ARMOUR ALUMINUM
Number of LEDs
1
Fixture Type
Medium
Indoor/ Outdoor
Indoor
FINISH
Matte White
Design Style
Traditional

Description

Bring sophisticated style and warmth to your home with Keagan. The sleek metal dome shade features unique geometric cutouts, adding a modern flourish to the minimalist design. The Keagan flush mount ceiling light is available in matte black or white, both finishes pairing beautifully with the shining gold canopy.


  • •Product Finish: White
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.