Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Mount Flush Mount 2 Lights Aged Brass

  • Mfr # QFL6222AB

  • Zoro # G012348692


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
60W
Standards
ETL Listed
Series
Quoizel
Glass Finish
Clear Seedy Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFL6222AB
Zoro #
G012348692
UPC #
611728379981
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
6.25 x 6.25 Top 6.25 x 6.25 Bottom 12.25 Side

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Standards
ETL Listed
Series
Quoizel
Glass Finish
Clear Seedy Glass
Fixture Type
Medium
Number of LEDs
2
Fixture Housing Material
COASTAL ARMOUR ALUMINUM
Design Style
Traditional
Indoor/ Outdoor
Indoor
FINISH
Aged Brass

Description

Inspired by a classic silhouette, Kaplan offers beautiful illumination for your home. This stunning flush mount ceiling light features exposed bulb sockets, allowing the light to shine softly through the clear seedy glass. Kaplan is available in two lustrous finishes: choose from aged brass or polished chrome to complement any home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.