Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Mount Flush Mount 2 Lights Matte Black

  • Mfr # QFL6184MBK

  • Zoro # G312348521


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
75W
Standards
ETL Listed
Glass Finish
Etched Glass
Series
Quoizel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFL6184MBK
Zoro #
G312348521
UPC #
611728370858
Country of Origin
China

Dimensions

Shade Dimensions
3.75 x 3.75 Top 3.75 x 3.75 Bottom 7.00 Side
Cord Length
6 In

Details

Voltage
120V
Watts
75W
Item
Flush Mount
Standards
ETL Listed
Glass Finish
Etched Glass
Series
Quoizel
Number of LEDs
2
Fixture Housing Material
COASTAL ARMOUR ALUMINUM
Fixture Type
Medium
Design Style
Traditional
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

A classic design with industrial style elements, Tobias is a true standout piece in any room. The flush mount ceiling light features a matte black metal shade, accentuated by sleek polished nickel accents for a beautiful and shining contrast. A clear etched glass shade completes the look, delivering a soft glow in any hallway or home office.


  • •Product Finish: Black
  • •Product Shade: Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.