Zoro Homepage

Flush Mount Flush Mount 2 Lights Textured White

  • Mfr # QFL6173TW

  • Zoro # G312348712


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
60W
Standards
ETL Listed
Series
Quoizel
Glass Finish
Opal Etched Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFL6173TW
Zoro #
G312348712
UPC #
611728371213
Country of Origin
China

Dimensions

Cord Length
12 Ft
Canopy Size
5.50"W X 1.25"L
Chain Length
8"

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Standards
ETL Listed
Series
Quoizel
Glass Finish
Opal Etched Glass
Fixture Housing Material
STEEL
Fixture Type
Medium
Number of LEDs
2
Design Style
Transitional
Indoor/ Outdoor
Indoor
FINISH
Textured White

Description

With a textured white finish, the Roscoe flush mount ceiling light offers a distinct and eye-catching design. The simple yet sculptural silhouette adds a modern flourish, while the opal etched glass shade delivers a soft ambient glow. Roscoe's versatile style is perfect for any hallway, entryway, or bathroom.


  • •Product Finish: White
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.