Zoro Homepage

Flush Mount Flush Mount 3 Lights Brushed Nickel

  • Mfr # QFL6180BN

  • Zoro # G112348660


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
60W
Standards
ETL Listed
Number of LEDs
3
Series
Quoizel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFL6180BN
Zoro #
G112348660
UPC #
611728373941
Country of Origin
China

Dimensions

Chain Length
8"
Cord Length
12 Ft
Canopy Size
5.50"W X 1.25"L

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Standards
ETL Listed
Number of LEDs
3
Series
Quoizel
Fixture Housing Material
STEEL
Glass Finish
Off White Fabric
Fixture Type
Medium
Design Style
Transitional
Indoor/ Outdoor
Indoor
FINISH
Brushed Nickel

Description

Illuminate your home with the clean, transitional styling of Belotte. The flush mount ceiling light features an off-white fabric shade, paired with simple metal accents in your choice of brushed nickel or matte black. The result is a classic, minimalist design - perfect for a variety of interior spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.