Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Mount Flush Mount 3 Lights Natural Iron

  • Mfr # QFL5610NI

  • Zoro # G312348910


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
75W
Number of LEDs
3
Standards
ETL Listed
Glass Finish
White Etched Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFL5610NI
Zoro #
G312348910
UPC #
611728360286
Country of Origin
China

Dimensions

Chain Length
8"
Cord Length
12 Ft
Canopy Size
6.00"W X 6.00"L

Details

Voltage
120V
Watts
75W
Item
Flush Mount
Number of LEDs
3
Standards
ETL Listed
Glass Finish
White Etched Glass
Series
Quoizel
Fixture Type
Medium
Fixture Housing Material
STEEL
Design Style
Traditional
FINISH
Natural Iron
Indoor/ Outdoor
Indoor

Description

The Gainsborough flush mount is a practical choice for a foyer or bathroom in homes featuring traditional design schemes. The natural iron finish gives way to an etched glass shade. Its low-profile silhouette also accommodates rooms with lower ceilings.


  • •Product Finish: Natural Iron
  • •Product Shade: White Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.