Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Mount Flushmount 3 Lights Matte Black

  • Mfr # QFL6167MBK

  • Zoro # G712348817


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
60W
Glass Finish
Bamboo
Fixture Type
Medium
Series
Quoizel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFL6167MBK
Zoro #
G712348817
UPC #
611728371015
Country of Origin
China

Dimensions

Cord Length
12 Ft
Chain Length
8"
Canopy Size
5.50"W X 1.25"L

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Glass Finish
Bamboo
Fixture Type
Medium
Series
Quoizel
Standards
ETL Listed
Fixture Housing Material
STEEL
Number of LEDs
3
Indoor/ Outdoor
Indoor
Design Style
Transitional
FINISH
Matte Black

Description

Part of the Quoizel Naturals series, the Zahara flush mount exemplifies modern farmhouse style. The natural bamboo shade adds a touch of global, bohemian style while casting a warm ambient glow. With a contrasting matte black finish, the Zahara ceiling light is a perfect addition to any hallway, foyer, bedroom, bathroom, or home office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.