Zoro Homepage

Wesley Integrated LED Brushed Nickel Flush Mount Light

  • Mfr # QFL6155BN

  • Zoro # G212348843


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Glass Finish
White Acrylic
Series
Quoizel
Fixture Housing Material
STEEL
Lamp Included
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFL6155BN
Zoro #
G212348843
UPC #
611728371121
Country of Origin
China

Dimensions

Shade Dimensions
2.50 x 2.50 Top 2.50 x 2.50 Bottom 6.00 Side
Chain Length
8"
Cord Length
12 Ft
Canopy Size
5.50"W X 5.50"L

Details

Voltage
120V
Item
Flush Mount
Glass Finish
White Acrylic
Series
Quoizel
Fixture Housing Material
STEEL
Lamp Included
Y
Standards
ETL Listed
FINISH
Brushed Nickel
Indoor/ Outdoor
Indoor

Description

The Wesley flush mount is a sleek, straightforward design that blends effortlessly into both modern and contemporary spaces. The elongated silhouette features a white acrylic shade and your choice of brushed nickel or matte black finish. Wesley uses integrated LED technology for low maintenance and energy saving benefits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.