Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fort Quinn Pendant

  • Mfr # FQ1931MK01

  • Zoro # G906152374


product price: $1,597.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Length
52
Housing Finish
Marcado Black
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ1931MK01
Zoro #
G906152374
UPC #
611728159583
Country of Origin
China

Dimensions

Length
52
Width
31
Diameter
31

Details

Color
Black
Housing Finish
Marcado Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
8
Collection Name
Fort Quinn
Shade Material
Steel
Item
Pendant
Watts
60
Dimmable
Yes
Standards
ETL Listed
Lamp Included
No
Material
STEEL
Fixture Wattage
60
Includes
Installation Guide
FINISH
Marcado Black

Description

Reminiscent of the iron details often seen of the most loved areas of New Orleans this historic design is made of cast aluminum and will warmly welcome visitors to your doorstep.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.