Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fortress 1-Light Earth Black Mini Pendant

  • Mfr # FTS1509EK

  • Zoro # G406152126


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTS1509EK
Zoro #
G406152126
UPC #
611728356777
Country of Origin
China

Dimensions

Length
10
Width
9.25
Diameter
9.25

Details

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Fortress
Shade Material
Steel
Item
Mini Pendant
Fixture Wattage
100
Includes
Installation Guide
Lamp Included
No
Dimmable
Yes
Material
STEEL
Standards
ETL Listed
Watts
100
FINISH
Earth Black

Description

Panels of textured glass pair with an earth black finish to create the Fortress series. Offering simple yet striking design, Fortress is available as a mini pendant, semi-flush mount, pendant, or island light. As a fan light, this design comes in both earth black and mottled silver finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.