Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fox Bath Led Light Polished Chrome

  • Mfr # PCFOX8528C

  • Zoro # G712348848


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Voltage
120V
Style
Transitional
Collection Name
Fox
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCFOX8528C
Zoro #
G712348848
UPC #
611728377871
Country of Origin
China

Dimensions

Backplate Height
1.5"
Cord Length
6 In
Backplate Width
4.75"
Shade Dimensions
4.75 x 4.75 Top 5.00 x 5.00 Bottom 5.50 Side

Details

Item
Bath Light
Housing Finish
Polished Chrome
Voltage
120V
Style
Transitional
Collection Name
Fox
Standards
ETL Listed
Housing Material
STEEL
Lamp Included
Y
Indoor/ Outdoor
Indoor

Description

Contemporary and sleek, Fox bath lights are a perfect addition to the popular Platinum by Quoizel collection. With an integrated LED light source, this vanity light casts a perfect glow amid a sculptural, geometric silhouette. The polished chrome finish completes the look with timeless shine and style. This fixture also includes a CCT switch, allowing you to easily customize the brightness of the light to your desired setting. Switch easily from 3000K to 4000K to 5000K. A warmer temperature of 3000K gives you a cozy feel, while a cooler temperature of 5000K is ideal for activities that require more attention to detail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.