
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMT1505AB
Zoro #
G006152533
UPC #
611728345061
Country of Origin
China
Dimensions
Length
9.25
Width
5.25
Diameter
5.25
Details
Color
Brass
Housing Finish
Aged Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Fremont
Shade Material
Steel
Item
Mini Pendant
Lamp Included
No
Watts
100
Fixture Wattage
100
Standards
ETL Listed
Includes
Installation Guide
Dimmable
Yes
Material
ALUMINUM
FINISH
Aged Brass
Description
With its hourglass shape and bold metallic band, Fremont is a striking mini pendant designed to enhance contemporary design schemes. Opt for the aged brass finish to complement warm tones, or choose brushed nickel to accompany cool-toned spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.