Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Fremont 1-Light Aged Brass Mini Pendant FMT1512AB

Fremont 1-Light Aged Brass Mini Pendant (Discontinued)

  • Mfr # FMT1512AB
  • Zoro # G806152276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMT1512AB
Zoro #
G806152276
UPC #
611728345085
Country of Origin
China

Dimensions

Length
17.5
Width
10
Diameter
10

Details

Color
Brass
Housing Finish
Aged Brass
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Includes
Installation Guide
Lamp Included
No
Dimmable
Yes
Fixture Wattage
100

Description

With its hourglass shape and bold metallic band, Fremont is a striking mini pendant designed to enhance contemporary design schemes. Opt for the aged brass finish to complement warm tones, or choose brushed nickel to accompany cool-toned spaces. Whichever option you choose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.