
Fremont 1-Light Brushed Nickel Mini Pendant
Mfr # FMT1512BN
Zoro # G106152259
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
17.5
Width
10
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMT1512BN
Zoro #
G106152259
UPC #
611728345092
Country of Origin
China
Dimensions
Length
17.5
Width
10
Diameter
10
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Fremont
Shade Material
Steel
Item
Mini Pendant
Fixture Wattage
100
Lamp Included
No
Watts
100
Includes
Installation Guide
Standards
ETL Listed
Dimmable
Yes
Material
ALUMINUM
FINISH
Brushed Nickel
Description
With its hourglass shape and bold metallic band, Fremont is a striking mini pendant designed to enhance contemporary design schemes. Opt for the aged brass finish to complement warm tones, or choose brushed nickel to accompany cool-toned spaces. Whichever option you choose
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.