Zoro Homepage

Fusion Pendant 6 Light Rustic Black

  • Mfr # FSN2825RK

  • Zoro # G812348700


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
6
Style
Contemporary
Collection Name
Fusion
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSN2825RK
Zoro #
G812348700
UPC #
611728375662
Country of Origin
China

Dimensions

Canopy Size
6.75"W X 1.50"L
Cord Length
6 In

Details

Voltage
120V
Number of Lights
6
Style
Contemporary
Collection Name
Fusion
Color Temp.
3000K
Item
Pendant
Watts
60W
Glass Finish
Clear Seedy Glass
CRI
90
Material
STEEL
Lumens Per Watt
63
Dimmable
Yes
Fixture Type
Candelabra
LED Lumens
2200
LED Total Watts
30
Indoor/ Outdoor
Indoor/Outdoor
LED CCT Light Color
Warm
FINISH
Rustic Black

Description

Fusion Pendant 6 Light Rustic Black


  • •Product Finish: Rustic Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.