Zoro Homepage

Fusion Pendant

  • Mfr # FSN3525RK

  • Zoro # G706152376


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
28.5
Width
24.75
Housing Finish
Rustic Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSN3525RK
Zoro #
G706152376
UPC #
611728322390
Country of Origin
China

Dimensions

Length
28.5
Width
24.75
Diameter
24.75

Details

Color
Black
Housing Finish
Rustic Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
6
Collection Name
Fusion
Shade Material
Steel
Item
Pendant
Material
STEEL
Lamp Included
No
Fixture Wattage
60
Includes
Installation Guide
Standards
ETL Listed
Watts
60
Dimmable
Yes
FINISH
Rustic Black

Description

Aptly named, the Fusion pendant marries rustic and traditional designs to stunning effect. The stylized design takes inspiration from medieval lighting, yet with a modern overhaul made for today’s living. Safe to use inside or out, this piece features wood and steel elements to create patina while clear, seeded glass shades add a touch of levity and charm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.