Zoro Homepage

Fusion Pendant

  • Mfr # FSN5204BN

  • Zoro # G406152355


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
19.75
Width
16.75
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSN5204BN
Zoro #
G406152355
UPC #
611728280911
Country of Origin
China

Dimensions

Length
19.75
Width
16.75
Diameter
16.75

Details

Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Fusion
Shade Material
Steel
Item
Pendant
Includes
Installation Guide
Lamp Included
No
Material
STEEL
Standards
ETL Listed
Dimmable
Yes
Fixture Wattage
60
Watts
60
FINISH
Brushed Nickel

Description

The Fusion collection pairs artisanal construction with industrial sophistication. Overlapping ribbons of metal feature interiors banded with rich, faux wood finished steel. Joined with simple nut details on each slat and finished in a lustrous brushed nickel, the series is a master class in craftsmanship.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.