
Fusion Pendant
Mfr # FSN5204RK
Zoro # G306152363
product price: $598.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
19.75
Width
16.75
Housing Finish
Rustic Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSN5204RK
Zoro #
G306152363
UPC #
611728280935
Country of Origin
China
Dimensions
Length
19.75
Width
16.75
Diameter
16.75
Details
Color
Black
Housing Finish
Rustic Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Fusion
Shade Material
Steel
Item
Pendant
Lamp Included
No
Material
STEEL
Watts
60
Fixture Wattage
60
Includes
Installation Guide
Standards
ETL Listed
Dimmable
Yes
FINISH
Rustic Black
Description
The Fusion collection pairs artisanal construction with industrial sophistication. Overlapping ribbons of metal feature interiors banded with rich, faux wood finished steel. Joined with simple nut details on each slat and finished in a lustrous brushed nickel, the series is a master class in craftsmanship.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.