
Fusion Pendant
Mfr # FSN5206RK
Zoro # G706152130
product price: $998.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
28.5
Width
24.75
Housing Finish
Rustic Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSN5206RK
Zoro #
G706152130
UPC #
611728280928
Country of Origin
China
Dimensions
Length
28.5
Width
24.75
Diameter
24.75
Details
Color
Black
Housing Finish
Rustic Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
6
Collection Name
Fusion
Shade Material
Steel
Item
Pendant
Standards
ETL Listed
Dimmable
Yes
Fixture Wattage
60
Watts
60
Material
STEEL
Lamp Included
No
Includes
Installation Guide
FINISH
Rustic Black
Description
The Fusion collection pairs artisanal construction with industrial sophistication. Overlapping ribbons of metal feature interiors banded with rich, faux wood finished steel. Joined with simple nut details on each slat and finished in a lustrous brushed nickel, the series is a master class in craftsmanship.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.