
Gabriel Integrated LED Matte Black Chandelier
Mfr # PCGAB5031MBK
Zoro # G006153103
product price: $798.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Lamp Type
Integrated LED
Fixture Wattage
40
Glass Color
Black
Number of Lights
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCGAB5031MBK
Zoro #
G006153103
UPC #
611728344255
Country of Origin
China
Dimensions
Width
32
Diameter
32
Length
6
Details
Item
Chandelier
Housing Finish
Matte Black
Lamp Type
Integrated LED
Fixture Wattage
40
Glass Color
Black
Number of Lights
0
Color
Black
Material
Steel
Collection
Gabriel
Dimmable
Yes
Lighting Certification
ETL
Lamp Included
Yes
Standards
ETL Listed
Voltage
120v
FINISH
Matte Black
Description
Gabriel is proof that sleek and industrial elements can coexist. Designed using matte black elements and high-shine chrome metal shades, this island light or chandelier features LED light sources for a thoroughly modern glow. Hang Gabriel in a variety of contemporary kitchen or bar settings for a one-of-a-kind effect.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.