Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gadsen Pendant 4 Lights Brushed Nickel

  • Mfr # GDN2820BN

  • Zoro # G412348612


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Gadsen
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDN2820BN
Zoro #
G412348612
UPC #
611728357002
Country of Origin
China

Dimensions

Chain Length
8"
Canopy Size
5.00"W X 5.00"L
Shade Dimensions
6.50 Top 6.50 Bottom 12.50 Side
Cord Length
12 Ft

Details

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Gadsen
Item
Pendant
Fixture Type
Medium
Standards
ETL Listed
Material
ALUMINUM
Watts
100W
FINISH
Brushed Nickel
Indoor/ Outdoor
Indoor

Description

Gadsen elevates modern farmhouse design for a unique and luxurious effect. Available in either a semi-flush mount or pendant light, this glamorous piece features a sleek drum silhouette with alternating metal and faux wood bands. Choose from a brushed nickel finish with light whitewashed faux wood bands-or champagne gold with dark brown distressed faux wood bands.
  • •Product Finish: Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.