Zoro Homepage
This item is Discontinued.
Quoizel Gala Bath Bar PCGA8519C

Gala Bath Bar (Discontinued)

  • Mfr # PCGA8519C
  • Zoro # G806153235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCGA8519C
Zoro #
G806153235
UPC #
611728265024
Country of Origin
China

Dimensions

Length
4.75
Width
18.5
Diameter
18.5
Depth (In)
4.75

Details

Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Shade Material
Steel
Color Temp.
3000K
Fixture Wattage
12
Dimmable
No
Lamp Included
Yes
Lighting Certification
ETL
Bulb Base Type
Integrated
Color Rendering Index
90
Indoor or Outdoor
Indoor
Application
Home Lighting
Includes
Installation Guide
Lumens
1200

Description

An incredible display of jeweled crystal glass enhances the simplicity of the Gala Bath Series. The Polished Chrome finish mirrors the striking cuts of the crystal glass to great effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.