Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gala Bath Bar

  • Mfr # PCGA8524C

  • Zoro # G806153198


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
4.75
Width
24
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCGA8524C
Zoro #
G806153198
UPC #
611728265031
Country of Origin
China

Dimensions

Length
4.75
Width
24
Diameter
24
Depth (In)
5.5

Details

Color
Chrome
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Gala
Shade Material
Steel
Color Temp.
3000K
Housing Material
STEEL
Lamp Included
Yes
Dimmable
No
Fixture Wattage
18
Standards
ETL Listed
Lighting Certification
ETL
Color Rendering Index
90
Includes
Installation Guide
Bulb Base Type
Integrated
Indoor or Outdoor
Indoor
Application
Home Lighting
Lumens
1800

Description

An incredible display of jeweled crystal glass enhances the simplicity of the Gala Bath Series. The Polished Chrome finish mirrors the striking cuts of the crystal glass to great effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.