Zoro Homepage

Gallagher Chandelier 9 Lights Matte Black

  • Mfr # GGR5032MBK

  • Zoro # G312348330


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Standards
ETL Listed
Glass Finish
White Fabric
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGR5032MBK
Zoro #
G312348330
UPC #
611728370469
Country of Origin
China

Dimensions

Chain Length
4"
Canopy Size
5.00"W X 0.75"L
Cord Length
8 Ft

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Standards
ETL Listed
Glass Finish
White Fabric
Voltage
120V
Style
Transitional
Collection
Gallagher
Material
STEEL
Number of Lights
9
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Available in a variety of sizes, Gallagher chandeliers offer the perfect complement to any space. Choose from a classic brushed nickel finish with opal etched glass shades- or go the more modern route with a matte black finish and white fabric shades. Whichever you choose, Gallagher is sure to impress with its transitional styling.


  • •Product Finish: Black
  • •Product Shade: White Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.