
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLY648CS
Zoro #
G006153400
UPC #
611728280164
Country of Origin
China
Dimensions
Length
25.25
Width
48
Diameter
48
Details
Item
Chandelier
Housing Finish
Century Silver Leaf
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Silver
Lighting Certification
ETL
Number of Lights
6
Watts
60
Dimmable
Yes
Standards
ETL Listed
Material
Steel
Collection
Gallery
Lamp Included
No
Color
Silver
Voltage
120v
FINISH
Century Silver Leaf
Description
With a clean, simplistic design that is traditional in theme yet suits a variety of décors, the Gallery Collection is classic with a minimalistic effect. The slender candle sleeves come in ivory for an elegant look but are also provided in Royal Ebony to match the finish of this beautiful collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.