
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLY5203BA
Zoro #
G506153511
UPC #
611728270943
Country of Origin
China
Dimensions
Length
14.25
Width
10
Diameter
10
Details
Color
Iron
Housing Finish
Royal Ebony
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Gallery
Shade Material
Steel
Item
Pendant
Lamp Included
No
Includes
Installation Guide
Standards
ETL Listed
Dimmable
Yes
Watts
60
Material
STEEL
Fixture Wattage
60
FINISH
Royal Ebony
Description
With a clean, simplistic design that is traditional in theme yet suits a variety of décors, the Gallery Collection is classic with a minimalistic effect. The slender candle sleeves come in ivory for an elegant look but are also provided in Royal Ebony to match the finish of this beautiful collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.