
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLY5203CS
Zoro #
G606153299
UPC #
611728280133
Country of Origin
China
Dimensions
Length
14.25
Width
10
Diameter
10
Details
Color
Silver
Housing Finish
Century Silver Leaf
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Gallery
Shade Material
Steel
Item
Pendant
Lamp Included
No
Watts
60
Dimmable
Yes
Standards
ETL Listed
Fixture Wattage
60
Includes
Installation Guide
Material
STEEL
FINISH
Century Silver Leaf
Description
With a clean, simplistic design that is traditional in theme yet suits a variety of décors, the Gallery Collection is classic with a minimalistic effect. The slender candle sleeves come in ivory for an elegant look but are also provided in Royal Ebony to match the finish of this beautiful collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.