Zoro Homepage

Galveston 1-Light Mottled Black Mini Pendant

  • Mfr # GLV1508MB

  • Zoro # G106153034


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
24
Housing Finish
Mottled Black
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLV1508MB
Zoro #
G106153034
UPC #
611728349724
Country of Origin
China

Dimensions

Length
24
Width
8.75
Diameter
8.75

Details

Color
Black
Housing Finish
Mottled Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Galveston
Shade Material
Aluminum
Item
Mini Pendant
Includes
Installation Guide
Watts
150
Lamp Included
No
Dimmable
Yes
Fixture Wattage
150
Material
STEEL
Standards
ETL Listed
FINISH
Mottled Black

Description

Galveston is a beautifully crafted addition to any home. Its gently tapered frame and classic top loop add to the collection's versatility, while the mottled black finish and clear seedy glass panels showcase the beauty of the exposed bulb socket. Hang indoors or outdoors, and add in a vintage filament bulb for an extra layer of flair (not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.