
Galveston Outdoor Post Lantern
Mfr # GLV9008MB
Zoro # G406149782
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Finish
Mottled Black
Glass Color
Black
Color
Black
Includes
Installation Guide
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLV9008MB
Zoro #
G406149782
UPC #
611728286722
Country of Origin
China
Dimensions
Width
8.75
Dia. (In.)
8.75
Length
24.5
Details
Item
Outdoor Post Lantern
Finish
Mottled Black
Glass Color
Black
Color
Black
Includes
Installation Guide
Lamp Included
No
Voltage
120v
Watts
150
Dimmable
Yes
Indoor/Outdoor Usage
Outdoor
Bulb Base Type
Medium Base
Standards
ETL Listed
Housing Material
Aluminum
Max. Wattage
150
Bulb Type
Incandescent
Bulb Primary Application
Home Lighting
FINISH
Mottled Black
Description
The Galveston is a beautifully crafted addition to any home. Its gently tapered frame and classic top loop add to the collection's versatility, while the mottled black finish and clear seedy glass panels showcase the beauty of the vintage filament bulb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.