
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLV8408MB
Zoro #
G306149769
UPC #
611728286708
Country of Origin
China
Dimensions
Width
8.75
Length
22
Dia. (In.)
8.75
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Mottled Black
Glass Color
Black
Housing Material
Aluminum
Lamp Included
No
Lamp Type
Incandescent
Fixture Wattage
150
Lighting Certification
ETL
Description
The Galveston is a beautifully crafted addition to any home. Its gently tapered frame and classic top loop add to the collection's versatility, while the mottled black finish and clear seedy glass panels showcase the beauty of the vintage filament bulb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.