Zoro Homepage

Garcelle Bath Led Light Polished Chrome

  • Mfr # PCGRC8520C

  • Zoro # G912348839


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Voltage
120V
Style
Transitional
Collection Name
Garcelle
Lamp Included
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCGRC8520C
Zoro #
G912348839
UPC #
611728377987
Country of Origin
China

Dimensions

Backplate Width
6"
Backplate Height
0.75"
Shade Dimensions
4.75 x 4.75 Top 5.00 x 5.00 Bottom 5.50 Side
Cord Length
6 In

Details

Item
Bath Light
Housing Finish
Polished Chrome
Voltage
120V
Style
Transitional
Collection Name
Garcelle
Lamp Included
Y
Housing Material
STEEL
Standards
ETL Listed
Shade Finish
Clear Crystal Glass
Indoor/ Outdoor
Indoor

Description

With sparkling crystal glass and a sleek Polished Chrome finish, Garcelle bath lights add the perfect elegant touch to any bathroom. An integrated LED light source is included, enhancing the shimmering effect of the clear crystal glass. Part of the popular Platinum by Quoizel collection, Garcelle pairs beautifully with modern or contemporary vanity spaces.


  • •Product Finish: Chrome
  • •Product Shade: Clear Crystal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.