
Gardner 2-Light Stainless Steel Flush Mount (Discontinued)
- Mfr # GAR1312SS
- Zoro # G806152764
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GAR1312SS
Zoro #
G806152764
UPC #
611728350065
Country of Origin
China
Dimensions
Length
5.75
Width
12
Diameter
12
Overall Width (In)
12
Depth (In)
12
Details
Housing Finish
Stainless Steel
Lamp Type
Incandescent
Voltage
120v
Dimmable
Yes
Glass Color
Silver
Item
Flush Mount
Fixture Wattage
60
Housing Material
Stainless Steel
Lighting Certification
ETL
Includes
Installation Guide
Lamp Included
No
Application
Home Lighting
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Description
Gardner is the modern, minimalist lantern designed for sleek home settings. This versatile pendant captures attention with its ribbed clear glass shades. Stainless steel is the only other component: proof that strong, simple materials yield the most striking results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.