
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GAR9008SS
Zoro #
G906149534
UPC #
611728309261
Country of Origin
China
Dimensions
Dia. (In.)
8
Length
17.75
Width
8
Details
Item
Outdoor Post Lantern
Finish
Stainless Steel
Glass Color
Silver
Watts
60
Lamp Included
No
Indoor/Outdoor Usage
Outdoor
Dimmable
Yes
Voltage
120v
Max. Wattage
60
Bulb Base Type
Candelabra Base
Includes
Installation Guide
Bulb Type
Incandescent
Color
Silver
Bulb Primary Application
Home Lighting
Standards
ETL Listed
Housing Material
Stainless Steel
FINISH
Stainless Steel
Description
Gardner is the modern, minimalist lantern designed for sleek exteriors. Available as post or wall lanterns, this range captures attention with its ribbed clear glass shades. Stainless steel is the only other component: proof that strong, simple materials yield the most striking results.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.