Zoro Homepage
This item is Discontinued.
Quoizel Gardner Outdoor Wall Lantern GAR8407SS

Gardner Outdoor Wall Lantern (Discontinued)

  • Mfr # GAR8407SS
  • Zoro # G706149628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAR8407SS
Zoro #
G706149628
UPC #
611728309216
Country of Origin
China

Dimensions

Width
7
Length
14.5
Dia. (In.)
7

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Stainless Steel
Glass Color
Silver
Lamp Included
No
Fixture Wattage
100
Lamp Type
Incandescent
Housing Material
Stainless Steel
Lighting Certification
ETL

Description

Gardner is the modern, minimalist lantern designed for sleek exteriors. Available as post or wall lanterns, this range captures attention with its ribbed clear glass shades. Stainless steel is the only other component: proof that strong, simple materials yield the most striking results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.