
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GAR8408SS
Zoro #
G206149630
UPC #
611728309254
Country of Origin
China
Dimensions
Width
8
Length
17.25
Dia. (In.)
8
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Stainless Steel
Glass Color
Silver
Fixture Wattage
60
Lamp Included
No
Housing Material
Stainless Steel
Lighting Certification
ETL
Lamp Type
Incandescent
Description
Gardner is the modern, minimalist lantern designed for sleek exteriors. Available as post or wall lanterns, this range captures attention with its ribbed clear glass shades. Stainless steel is the only other component: proof that strong, simple materials yield the most striking results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.