
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRE1509MBK
Zoro #
G706153441
UPC #
611728349731
Country of Origin
China
Dimensions
Length
18.75
Width
9.25
Diameter
9.25
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Fixture Wattage
150
Dimmable
Yes
Includes
Installation Guide
Lamp Included
No
Description
The Garrett collection will instantly enhance the interior or exterior of your home. The minimalist design with clean, thin lines creates a modern look that you and your guests are sure to enjoy. The open frame is crafted from steel, finished in Matte Black and contains a clear cylindrical glass shade for a unique design element.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.