
Garrett Outdoor Post Lantern
Mfr # GRE9009MBK
Zoro # G706150402
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Glass Color
Black
Bulb Primary Application
Home Lighting
Length
17.5
Standards
ETL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRE9009MBK
Zoro #
G706150402
UPC #
611728314395
Country of Origin
China
Dimensions
Length
17.5
Dia. (In.)
9.25
Width
9.25
Details
Item
Outdoor Post Lantern
Finish
Matte Black
Glass Color
Black
Bulb Primary Application
Home Lighting
Standards
ETL Listed
Indoor/Outdoor Usage
Outdoor
Dimmable
Yes
Color
Black
Bulb Type
Incandescent
Housing Material
Steel
Bulb Base Type
Medium Base
Includes
Installation Guide
Lamp Included
No
Max. Wattage
150
Watts
150
Voltage
120v
FINISH
Matte Black
Description
The Garrett collection will instantly enhance the exterior of your home. The minimalist design with clean, thin lines creates a modern look that you and your guests are sure to enjoy. The open frame is crafted from steel, finished in Matte Black and contains a clear cylindrical glass shade for a unique design element.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.