
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRE8408MBK
Zoro #
G806150425
UPC #
611728314357
Country of Origin
China
Dimensions
Width
7.5
Length
13.5
Dia. (In.)
7.5
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Matte Black
Glass Color
Black
Lighting Certification
ETL
Lamp Included
No
Lamp Type
Incandescent
Fixture Wattage
100
Housing Material
Steel
Description
The Garrett collection will instantly enhance the exterior of your home. The minimalist design with clean, thin lines creates a modern look that you and your guests are sure to enjoy. The open frame is crafted from steel, finished in Matte Black and contains a clear cylindrical glass shade for a unique design element.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.