Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garrett Outdoor Wall Lantern

  • Mfr # GRE8409MBK

  • Zoro # G706150372


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
9.25
Length
17
Watts
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRE8409MBK
Zoro #
G706150372
UPC #
611728314388
Country of Origin
China

Dimensions

Width
9.25
Length
17
Dia. (In.)
9.25

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
150
Finish
Matte Black
Glass Color
Black
Lighting Certification
ETL
Standards
ETL Listed
Fixture Wattage
150
Lamp Type
Incandescent
Lamp Included
No
Housing Material
Steel

Description

The Garrett collection will instantly enhance the exterior of your home. The minimalist design with clean, thin lines creates a modern look that you and your guests are sure to enjoy. The open frame is crafted from steel, finished in Matte Black and contains a clear cylindrical glass shade for a unique design element.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.