Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gathering Mini Pendant

  • Mfr # GTG1506K

  • Zoro # G006152540


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
13
Housing Finish
Mystic Black
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTG1506K
Zoro #
G006152540
UPC #
611728279472
Country of Origin
China

Dimensions

Length
13
Width
6
Diameter
6

Details

Color
Black
Housing Finish
Mystic Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Gathering
Shade Material
Steel
Item
Mini Pendant
Watts
100
Standards
ETL Listed
Material
STEEL
Includes
Installation Guide
Dimmable
Yes
Fixture Wattage
100
Lamp Included
No
FINISH
Mystic Black

Description

With a slim silhouette and minimal details the Gathering Mini Pendant wows in all the right places. The clear glass is cylindrical and to add a pop of color it is cinched with a broad band of painted brass. This cable-hung fixture can be adjusted to suit your needs and the matte mystic black finish coordinates with it perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.