Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gemini Bath Bar

  • Mfr # PCGI8523C

  • Zoro # G906153104


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
4.75
Width
22.5
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCGI8523C
Zoro #
G906153104
UPC #
611728316832
Country of Origin
China

Dimensions

Length
4.75
Width
22.5
Diameter
22.5
Depth (In)
4.25

Details

Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Gemini
Shade Material
Steel
Color Temp.
3000K
Lighting Certification
ETL
Standards
ETL Listed
Fixture Wattage
17
Housing Material
STEEL
Lamp Included
Yes
Dimmable
Yes
Indoor or Outdoor
Indoor
Bulb Base Type
Integrated
Application
Home Lighting
Color Rendering Index
90
Lumens
1329
Includes
Installation Guide

Description

The Gemini collection is the perfect updated look for your bathroom. The modern style of this fixture is available in an Aged Brass or Polished Chrome finish, and is paired with an opal etched glass shade. The integrated LED light source provides energy saving, long lasting performance, and is low maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.