Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gemini Bath Bar

  • Mfr # PCGI8528C

  • Zoro # G706152017


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
4.75
Width
28.25
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCGI8528C
Zoro #
G706152017
UPC #
611728316849
Country of Origin
China

Dimensions

Length
4.75
Width
28.25
Diameter
28.25
Depth (In)
4.25

Details

Color
Chrome
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Gemini
Shade Material
Steel
Color Temp.
3000K
Dimmable
Yes
Fixture Wattage
23
Standards
ETL Listed
Lamp Included
Yes
Lighting Certification
ETL
Housing Material
STEEL
Lumens
1650
Application
Home Lighting
Includes
Installation Guide
Indoor or Outdoor
Indoor
Color Rendering Index
90
Bulb Base Type
Integrated

Description

The Gemini collection is the perfect updated look for your bathroom. The modern style of this fixture is available in an Aged Brass or Polished Chrome finish, and is paired with an opal etched glass shade. The integrated LED light source provides energy saving, long lasting performance, and is low maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.