Zoro Homepage

Genie Mini Pendant

  • Mfr # QPP4019OZ

  • Zoro # G206152586


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
12.75
Housing Finish
Old Bronze
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP4019OZ
Zoro #
G206152586
UPC #
611728299036
Country of Origin
China

Dimensions

Length
12.75
Width
8.75
Diameter
8.75

Details

Color
Bronze
Housing Finish
Old Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Genie
Shade Material
Steel
Item
Mini Pendant
Includes
Installation Guide
Dimmable
Yes
Fixture Wattage
100
Lamp Included
No
Watts
100
Material
COPPER-STEEL
Standards
ETL Listed
FINISH
Old Bronze

Description

From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.