Shop QUOIZEL
See all product information
Create Account
Gianna 6-Light Bronze Gold Island Light
- Mfr # GIA640BGD
- Zoro # G923954890
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
Height
10.25 in
Certification
ETL Listed
Frame Material
Steel
Damp/Wet Rating
Damp
Width
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GIA640BGD
- Zoro #
- G923954890
- UPC #
- 611728396070
- Country of Origin
- China
Dimensions
- Height
- 10.25 in
- Width
- 41 in
- Depth
- 4.5 in
Details
- Certification
- ETL Listed
- Item
- Island Light
- Frame Material
- Steel
- Damp/Wet Rating
- Damp
- Number of Lights
- 6
- Color
- Gold
- Series
- Gianna
- Voltage
- 120V
- Frame Finish
- Bronze Gold
- Style
- Modern
Description
The Gianna collection blends contemporary design with warm sophistication. A rich bronze gold finish pairs beautifully with faux alabaster resin shades, creating a soft, luxurious glow with refined texture and modern appeal. Available as a mini pendant, chandelier, island light, and wall sconce, Gianna brings coordinated style to kitchens, dining rooms, bathrooms, hallways, bedrooms, and living spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.