Zoro Homepage

Gibbons Table Lamp

  • Mfr # TF2095TRS

  • Zoro # G306149691


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Width
14
Material
Wood
Finish
Russet
Color
Bronze
Weight
6.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF2095TRS
Zoro #
G306149691
UPC #
611728253823
Country of Origin
China

Dimensions

Width
14
Depth
14
Length
22.5
Overall Width
14

Details

Material
Wood
Finish
Russet
Color
Bronze
Weight
6.8
Bulb Type
Incandescent
Item
Table Lamp
Application
Home Lighting
Includes
Installation Guide
Maximum Wattage
75
Bulbs Included
No
Voltage
120v
Standards
ETL Listed
Bulb Base Type
Medium
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
FINISH
Russet

Description

The Gibbons table lamp perfectly embodies the craftsmanship of Tiffany design. The earth-tone hues of the shade are perfectly arranged in a classic Mission style and the solid base features a Russet finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.