
Gibson 4-Light Polished Chrome Vanity Light
Mfr # GIB8630C
Zoro # G206152999
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
8
Width
29.5
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GIB8630C
Zoro #
G206152999
UPC #
611728350164
Country of Origin
China
Dimensions
Length
8
Width
29.5
Diameter
29.5
Depth (In)
6.25
Details
Color
Chrome
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Gibson
Shade Material
Steel
Dimmable
Yes
Lighting Certification
ETL
Standards
ETL Listed
Fixture Wattage
100
Housing Material
STEEL
Lamp Included
No
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
Includes
Installation Guide
Description
Add instant mystique above a bathroom vanity with the Gibson bath light. A clear beveled crystal shade creates a dazzling play of shadow and light, paired with a polished chrome finish. Configure this glamorous fixture up or down depending on your lighting needs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.