Zoro Homepage

Gibson Bath

  • Mfr # GIB8613MBK

  • Zoro # G106152679


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
8
Width
13
Housing Finish
Matte Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GIB8613MBK
Zoro #
G106152679
UPC #
611728321331
Country of Origin
China

Dimensions

Length
8
Width
13
Diameter
13
Depth (In)
6.25

Details

Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Gibson
Shade Material
Steel
Dimmable
Yes
Standards
ETL Listed
Lighting Certification
ETL
Housing Material
STEEL
Fixture Wattage
100
Lamp Included
No
Application
Home Lighting
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor

Description

Add instant mystique above a bathroom vanity with the Gibson bath light. A clear beveled crystal shade creates a dazzling play of shadow and light, paired with a polished chrome finish. Configure this glamorous fixture up or down depending on your lighting needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.