Zoro Homepage

Gibson Bath

  • Mfr # GIB8622MBK

  • Zoro # G206152661


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
8
Width
21.25
Housing Finish
Matte Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GIB8622MBK
Zoro #
G206152661
UPC #
611728321003
Country of Origin
China

Dimensions

Length
8
Width
21.25
Diameter
21.25
Depth (In)
6.25

Details

Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Gibson
Shade Material
Steel
Lighting Certification
ETL
Standards
ETL Listed
Dimmable
Yes
Fixture Wattage
100
Housing Material
STEEL
Lamp Included
No
Includes
Installation Guide
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base

Description

Add instant mystique above a bathroom vanity with the Gibson bath light. A clear beveled crystal shade creates a dazzling play of shadow and light, paired with a polished chrome finish. Configure this glamorous fixture up or down depending on your lighting needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.