Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gibson Flush Mount Led Light Polished Chrome

  • Mfr # GIB1615C

  • Zoro # G912348495


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Standards
ETL Listed
Series
Gibson
Fixture Housing Material
COASTAL ARMOUR ALUMINUM
Lamp Included
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GIB1615C
Zoro #
G912348495
UPC #
611728378311
Country of Origin
China

Dimensions

Shade Dimensions
7.75 Top 7.75 Bottom 11.00 Side
Canopy Size
0.75"
Cord Length
12 Ft
Chain Length
8"

Details

Voltage
120V
Item
Flush Mount
Standards
ETL Listed
Series
Gibson
Fixture Housing Material
COASTAL ARMOUR ALUMINUM
Lamp Included
Y
Glass Finish
Clear Crystal Glass
Indoor/ Outdoor
Indoor
Design Style
Modern
FINISH
Polished Chrome

Description

Add instant mystique and luxury to your home with Gibson. Clear beveled crystal shades create a dazzling play of shadow and light, paired with your choice of a matte black or polished chrome finish. Choose from a variety of style options in this glamourous collection - available as a flush mount, pendant light, or bath light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.